These units are intended for use in industrial compressed air systems only Use metal bowl in applications where a plastic bowl might be exposed to substances that are incompatible with polycarbonates.
features
Metal bowl and sight glass
7 oz reservoir
Supplied with a GC230 gauge
Combination Units are supplied with micro-fog lubricators Includes 2 clamps and wall mounting brackets 4314-52 2 clamps 4314-51 and 2 NPT pipe adapters.
Temperature Range [Max]
175 °F
Port
1/2 in
FRL Type
Combination Unit
Drain Type
Manual Drain
Flow [Max]
150 Standard ft3/min
Pressure Range [Max]
150 PSI
Inlet Pressure
250 PSI
FRL Size
Standard
Pressure Range [Min]
5 PSI
Filter Type
General Purpose Airline
Weight
7.79 LB
We're here for you
with Service Centers across the country - We have your back