- General Purpose Airline Filter Type
- 1/2 in Size
applications
- These units are intended for use in industrial compressed air systems only.
features
- Transparent bowl and guard
- 7 oz reservoir
- Supplied with a GC230 gauge
- Combination Units are supplied with micro-fog lubricators Includes 2 clamps and wall mounting brackets 4314-52 2 clamps 4314-51 and 2 NPT pipe adapters Clean with warm water only.
| Flow [Max] | 150 Standard ft3/min |
| Drain Type | Manual Drain |
| Port | 1/2 in |
| Pressure Range [Max] | 150 PSI |
| Temperature Range [Max] | 125 °F |
| FRL Size | Standard |
| FRL Type | Combination Unit |
| Filter Type | General Purpose Airline |
| Inlet Pressure | 150 PSI |
| Pressure Range [Min] | 5 PSI |
| Weight | 7.9 LB |

