Dixon Valve & Coupling
E8M8-B
E-Series Straight-Through Interchange Coupling
Item #101964818
-
Prop 65
- Nipple
- 1 in Male NPTF
- Brass
features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST-Series Foster FST-Series Tomco Series-ST Hansen ST-Series
- These plugs have no internal valves providing maximum flow with minimum pressure drop.
| Hex Size | 1 3/8 in |
| Size | 1 in |
| Burst Pressure | 4,800 PSI, 331 bar |
| Connection Size | 1 in |
| Operating Pressure [Max] | 1200 PSI, 83 Bar |
| Component | Nipple |
| Body Size | 1 in |
| Body Material | Brass |
| Material | Brass |
| Male Thread Size | 1-11 1/2 |
| Connection Type | Male NPTF |
| Male Thread | NPTF |
| Length | 2.45 62.2 mm |
| O.D. [Max] | 1.59 in, 40.4 mm |
| End Type | Plug |
| Weight | 0.42 LB |
-
Prop 65

