Dixon Valve & Coupling
E8S8-B
DQC E-Series Straight Through Interchange Hose Barb Plug
Item #103331475
-
Prop 65
- Hose Barb Plug
- 1" Body Size
- 1" Hose I.D.
- 1700 psi Operating Pressure
- Brass
features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST-Series Foster FST-Series Tomco Series-ST Hansen ST-Series
- These plugs have no internal valves providing maximum flow with minimum pressure drop.
| Type | Hose Barb Plug |
| Operating Pressure | 1700 psi |
| Length | 4.56 in, 115.82 mm |
| Material | Brass |
| Hose I.D. | 1 in |
| Body Size | 1 in |
| End Type | Plug |
| Burst Pressure | 4,800 PSI, 331 bar |
| Operating Pressure [Max] | 1200 PSI, 83 Bar |
| O.D. [Max] | 1.38 35.1 mm |
| Size | 1 in |
| Weight | 0.4 LB |
-
Prop 65

