Dixon Valve & Coupling
E8S8
DQC E-Series Straight Through Interchange Hose Barb Plug
Item #103315097
-
Prop 65
- Hose Barb Plug
- 1" Body Size
- 1" Hose I.D.
- 1700 psi Operating Pressure
- Steel
features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST-Series Foster FST-Series Tomco Series-ST Hansen ST-Series
- These plugs have no internal valves providing maximum flow with minimum pressure drop.
| End Type | Plug |
| Type | Hose Barb Plug |
| Body Size | 1 in |
| Hose I.D. | 1 in |
| Operating Pressure [Max] | 2000 PSI, 138 Bar |
| Burst Pressure | 8,000 PSI, 552 bar |
| Length | 4.56 in, 115.82 mm |
| Material | Steel |
| Operating Pressure | 1700 psi |
| O.D. [Max] | 1.38 35.1 mm |
| Size | 1 in |
| Weight | 0.43 LB |
-
Prop 65

