- Interchange Plug
- 1/2" Body Size
- 3/8-18 Thread Size
- 10000 psi Max Operating Pressure
- Steel
| Thread Size | 3/8-18 |
| Length | 2.35 in |
| Series | DQC EA-Series |
| Hex Size | 1 1/8 in |
| Type | Interchange Plug |
| Material | Steel |
| Operating Pressure [Max] | 10000 PSI |
| Thread Type | NPTF |
| Connection | Female Pipe Thread |
| Body Size | 1/2 in |
| Temperature Range [Min] | -40 °F |
| Burst Pressure | 30000 PSI |
| Weight | 0.32 LB |
-
Prop 65


