| End Size | 2 NPT(f) |
| Thread Size | 2 in |
| End Types | NPT |
| Thread Type | NPT |
| Fitting Angle | 90° |
| Female Thread Size | 2 in |
| No. of Ends | 2 |
| End Type | Female x Female |
| Shape | Elbow |
| Fitting Type | Elbow, 90° |
| Material | 150# 316 Stainless Steel |
| Thread | NPT |
| Weight | 2.0 LB |
-
Prop 65


