features
- Easily recognizable labeling
- Fully compatible and interchangeable with industry standards
| Connector Type | Receiver |
| Male Thread | NPT |
| Material | Anodized Aluminum |
| Male Thread Size | 3/4 in |
| For Use With | Engine Oil |
| Color | Red |
| Weight | 0.35 LB |
-
Prop 65


