- FKM Material
| Series | DQC P-Series |
| Temperature Range [Min] | -20 °F |
| Interchange | Thor Interchange |
| Size | 1/2 in |
| Material | FKM |
| Weight | 0.003 LB |
| Series | DQC P-Series |
| Temperature Range [Min] | -20 °F |
| Interchange | Thor Interchange |
| Size | 1/2 in |
| Material | FKM |
| Weight | 0.003 LB |