- General Purpose Airline Filter Type
- 1/4 in Port Size
- 250 PSIG Operating Pressure
features
- Manual Drain
- Metal Bowl
- 5 micron element 5 oz bowl
- Excellent water removal efficiency
| Flow [Max] | 24 Standard ft3/min |
| Port | 1/4 in |
| FRL Size | Miniature |
| Drain Type | Manual Drain |
| Filter Type | General Purpose Airline |
| Operating Pressure [Max] | 250 PSIG, 17.2 Bar |
| Temperature Range [Min] | 32 °F |
| Weight | 0.285 LB |

