- Series 1 Miniature FRLs
- 5 µ
features
- Transparent bowl
- 5-micron element
- 1 oz reservoir
| Inlet Size | 1/4 in |
| Port | 1/4 in |
| Filter Type | General Purpose Airline |
| Drain Type | Automatic Drain |
| FRL Size | Miniature |
| Grade | 5 µ |
| Height | 4.190 in |
| Bowl Material | Plastic |
| Component | Filter |
| Type | Inline |
| Flow [Max] | 24 Standard ft3/min |
| FRL Type | Filter |
| Temperature Range [Max] | 125 °F |
| Dia. | 1.63 in |
| Weight | 0.29 LB |
-
Prop 65


