- 2 1/2" Clamp ID
- 5/8" Width
- 0.031" Thick
- Galvanized Steel Material
description
- For use with center punch tools F1, F38, F40 and F100. Other manufacturers' punch-style tools may be used.
features
- Pre-formed
| Width | 5/8 in |
| Type | F Series Clamps |
| Inside Dia. | 2 1/2 in |
| Thickness | 0.031 in |
| Material | Galvanized Steel |
| Clamp I.D. | 2 1/2 in |
| Weight | 0.141 LB |
-
Prop 65


