- Center Punch Tool
- Use on 3/8" and 5/8" Clamps
| Ratcheting | Yes |
| Type | Clamp Tools |
| Cutter | No |
| Type of Tool | Center Punch Tool for 3/8" to 5/8" Wide Clamps |
| Weight | 2.86 LB |
-
Prop 65
| Ratcheting | Yes |
| Type | Clamp Tools |
| Cutter | No |
| Type of Tool | Center Punch Tool for 3/8" to 5/8" Wide Clamps |
| Weight | 2.86 LB |
Prop 65