- External Swage Ferrule
- 8" Hose I.D.
- 9 49/64" To 9 56/64" Hose O.D.
- Carbon Steel
| Material | Carbon Steel |
| Type | External Swage Ferrule |
| Hose I.D. | 8 in |
| Hose O.D. Range | 9 49/64 in to 9 7/8 in |
| Weight | 20.0 LB |
-
Prop 65
| Material | Carbon Steel |
| Type | External Swage Ferrule |
| Hose I.D. | 8 in |
| Hose O.D. Range | 9 49/64 in to 9 7/8 in |
| Weight | 20.0 LB |
Prop 65