- Series 1 Airline Filter
- 50 µ
features
- Metal bowl and sight glass
- 40-micron element
- 1 qt reservoir
- General purpose with low-pressure drop and excellent water removal characteristics
| Temperature Range [Max] | 175 °F |
| Inlet Pressure | 250 PSI |
| Filter Type | General Purpose Airline |
| Inlet Size | 3/4 in |
| Bowl Material | Metal |
| FRL Size | Jumbo |
| Port | 3/4 in |
| Dia. | 4.75 in |
| Component | Filter |
| Designated Fluid | Air |
| FRL Type | Filter |
| Indicator | Sight Glass |
| Flow [Max] | 325 Standard ft3/min |
| Grade | 50 µ |
| Operating Pressure [Max] | 250 psi |
| Type | Inline |
| Capacity (Volume) | 1 qt |
| Drain Type | Manual Drain |
| Weight | 4.68 LB |

