Dixon Valve & Coupling
F18-03M
Wilkerson FRLs F18-Series 3/8 in Compact Airline Filter
Item #101444365
- General Purpose Airline Filter Type
- 3/8 in Port Size
- 150 PSIG Operating Pressure
features
- Manual Drain
- Transparent Bowl and Guard
- 5 micron element
- 4 oz bowl
- High flow capacity
| Temperature Range [Min] | 32 °F |
| Flow [Max] | 78 Standard ft3/min |
| Port | 3/8 in |
| FRL Size | Compact |
| Drain Type | Manual Drain |
| Filter Type | General Purpose Airline |
| Operating Pressure [Max] | 150 PSIG, 10.3 Bar |
| Weight | 1.62 LB |
