Dixon Valve & Coupling
F28-03A
Wilkerson FRLs F28-Series 3/8 in Standard Airline Filter
Item #104188706
- General Purpose Airline Filter Type
- 3/8 in Port Size
- 150 PSIG Operating Pressure
features
- Automatic Drain
- Transparent Bowl and Guard
- 5 micron element
- 6 oz bowl
- High flow capacity
| Filter Type | General Purpose Airline |
| Temperature Range [Min] | 32 °F |
| Flow [Max] | 115 Standard ft3/min |
| FRL Size | Standard |
| Drain Type | Automatic Drain |
| Operating Pressure [Max] | 150 PSIG, 10.3 Bar |
| Port | 3/8 in |
| Weight | 1.76 LB |
