Dixon Valve & Coupling
F28-03M
Wilkerson FRLs F28-Series 3/8 in Standard Airline Filter
Item #101429630
- General Purpose Airline Filter Type
- 3/8 in Port Size
- 150 PSIG Operating Pressure
features
- Manual Drain
- Transparent Bowl and Guard
- 5 micron element
- 6 oz bowl
- High flow capacity
| Filter Type | General Purpose Airline |
| Temperature Range [Min] | 32 °F |
| Drain Type | Manual Drain |
| Flow [Max] | 115 Standard ft3/min |
| FRL Size | Standard |
| Port | 3/8 in |
| Operating Pressure [Max] | 150 PSIG, 10.3 Bar |
| Weight | 0.04 LB |
