Dixon Valve & Coupling
F28-04A
Wilkerson FRLs F28-Series 1/2 in Standard Airline Filter
Item #101466337
- General Purpose Airline Filter Type
- 1/2 in Port Size
- 150 PSIG Operating Pressure
features
- Automatic Drain
- Transparent Bowl and Guard
- 5 micron element
- 6 oz bowl
- High flow capacity
| Operating Pressure [Max] | 150 PSIG, 10.3 Bar |
| Filter Type | General Purpose Airline |
| Temperature Range [Min] | 32 °F |
| Flow [Max] | 120 Standard ft3/min |
| Port | 1/2 in |
| Drain Type | Automatic Drain |
| FRL Size | Standard |
| Weight | 2.4 LB |
