Dixon Valve & Coupling
F28-04M
Wilkerson FRLs F28-Series 1/2 in Standard Airline Filter
Item #101441765
- General Purpose Airline Filter Type
- 1/2 in Port Size
- 150 PSIG Operating Pressure
features
- Manual Drain
- Transparent Bowl and Guard
- 5 micron element
- 6 oz bowl
- High flow capacity
| Temperature Range [Min] | 32 °F |
| FRL Size | Standard |
| Flow [Max] | 120 Standard ft3/min |
| Port | 1/2 in |
| Drain Type | Manual Drain |
| Filter Type | General Purpose Airline |
| Operating Pressure [Max] | 150 PSIG, 10.3 Bar |
| Weight | 2.25 LB |
