- Wilkerson Airline Filter
- 5 µ
features
- Automatic Drain
- Metal Bowl with Sight Glass
- 5 micron element
- 2 oz bowl
| Operating Temp. | 175 °F [Max] |
| FRL Type | Filter |
| Designated Fluid | Air |
| Flow [Max] | 323 Standard ft3/min |
| Grade | 5 µ |
| Bowl Material | Metal |
| Indicator | Sight Glass |
| Filter Type | General Purpose Airline |
| Drain Type | Automatic Drain |
| Size | 1 in |
| Type | Inline |
| FRL Size | Jumbo |
| Capacity (Volume) | 1 qt |
| Inlet Size | 1 in |
| Operating Pressure [Max] | 200 PSIG, 13.8 Bar |
| Temperature Range [Min] | 32 °F |
| Included | Wilkerson Filter Element, Wilkerson Bowl With Drain, Wilkerson Automatic Float Filter Drain |
| Weight | 4.55 LB |

