- External Swage Ferrule
- 4" Hose I.D.
- 5 29/64" To 5 36/64" Hose O.D.
- Carbon Steel
| Hose I.D. | 4 in |
| Material | Carbon Steel |
| Hose O.D. Range | 5 29/64 in to 5 9/16 in |
| Type | External Swage Ferrule |
| Weight | 3.062 LB |
-
Prop 65
| Hose I.D. | 4 in |
| Material | Carbon Steel |
| Hose O.D. Range | 5 29/64 in to 5 9/16 in |
| Type | External Swage Ferrule |
| Weight | 3.062 LB |
Prop 65