Skip to content Skip to navigation menu
Plated Carbon Steel 6 in Holedall® Standard Ferrule

F96-1

Plated Carbon Steel 6 in Holedall® Standard Ferrule
Item #103544898
  • Plated Carbon Steel Material
  • 6 in Hose Inside Diameter
Plated Carbon Steel 6 in Holedall® Standard Ferrule
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Plated Carbon Steel Material
  • 6 in Hose Inside Diameter

applications

  • Recommended for use on most one and two wire braid reinforced hoses fiber reinforced braided or spiraled with or without helical wire such as oil and suction discharge hose barge and dock loading and unloading hose as well as L.P gas hose anhydrous ammonia hose acid chemical hose and high pressure air and water hose.

features

  • The coupling system requires no bolts and results in a clean coupling with no protrusions.The Holedall coupling provides long-lasting efficiency and safety.
Hose I.D. 6 in
Hose O.D. Range 7 in to 7 1/16 in
Type External Swage Ferrule
Material Plated Carbon Steel
Shape Ferrule
Weight 7.34 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison