- External Swage Ferrule
- 6" Hose I.D.
- 7 37/64" To 7 44/64" Hose O.D.
- Carbon Steel
| Material | Carbon Steel |
| Hose I.D. | 6 in |
| Type | External Swage Ferrule |
| Hose O.D. Range | 7 37/64 in to 7 11/16 in |
| Weight | 8.565 LB |
-
Prop 65
| Material | Carbon Steel |
| Hose I.D. | 6 in |
| Type | External Swage Ferrule |
| Hose O.D. Range | 7 37/64 in to 7 11/16 in |
| Weight | 8.565 LB |
Prop 65