- External Swage Ferrule
- 6" Hose I.D.
- 7 61/64" To 8" Hose O.D.
- Carbon Steel
| Type | External Swage Ferrule |
| Hose I.D. | 6 in |
| Hose O.D. Range | 7 61/64 in to 8 in |
| Material | Carbon Steel |
| Weight | 10.25 LB |
-
Prop 65
| Type | External Swage Ferrule |
| Hose I.D. | 6 in |
| Hose O.D. Range | 7 61/64 in to 8 in |
| Material | Carbon Steel |
| Weight | 10.25 LB |
Prop 65