- Flange Adapter
| Series | FA |
| Material | Ductile Iron |
| Operating Pressure [Max] | 300 PSI |
| Shape | Flange |
| Weight | 6.62 LB |
-
Prop 65
| Series | FA |
| Material | Ductile Iron |
| Operating Pressure [Max] | 300 PSI |
| Shape | Flange |
| Weight | 6.62 LB |
Prop 65