- "King" Short Shank Suction Coupling
- Size 2 1/2"
- Aluminum
- Straight Thread (SIPT)
- Female Half
applications
- For suction or discharge of water
features
- Aluminum
- Brass swivel nut
| Material | Aluminum |
| Type | Female |
| Size Designation | 2 1/2 in |
| Thread Type | Straight Thread (SIPT) |
| Female Thread | NPSM |
| Female Thread Size | 2 1/2 in |
| Seal | Rubber |
| Component Material | Brass Nut |
| Weight | 0.91 LB |
-
Prop 65


