- "King" Short Shank Suction Coupling
- Size 4"
- Aluminum
- Straight Thread (SIPT)
- Female Half
applications
- For suction or discharge of water
features
- Aluminum
- Brass swivel nut
| Component Material | Brass Nut |
| Seal | Rubber |
| Type | Female |
| Female Thread Size | 4 in |
| Thread Type | Straight Thread (SIPT) |
| Size Designation | 4 in |
| Female Thread | NPSM |
| Material | Aluminum |
| Weight | 2.44 LB |
-
Prop 65


