- "King" Short Shank Suction Coupling
- Size 4"
- Brass
- Straight Thread (SIPT)
- Female Half
applications
- For suction or discharge of water
| Size Designation | 4 in |
| Thread Type | Straight Thread (SIPT) |
| Seal | Rubber |
| Component Material | Brass Nut |
| Female Thread Size | 4 in |
| Material | Brass |
| Female Thread | NPSM |
| Type | Female |
| Weight | 3.5 LB |
-
Prop 65


