Skip to content Skip to navigation menu
Imported Brass 1/4 in Ball Valve

FBV25

Imported Brass 1/4 in Ball Valve
Item #101931224
  • Brass Material
  • 1/4 in Size
Imported Brass 1/4 in Ball Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Brass Material
  • 1/4 in Size

applications

  • For control of air water oil and gas in hose or pipe lines

features

  • Full port
  • Blow-out proof stem
Outlet Size 0.25 in
Connection Type Female/Female
Pressure Rating 600 PSI WOG, 150 PSI WSP
Thread Female NPT x Female NPT
Body Material Brass
Material Brass
Type Ball
Inlet Size 1/4 in NPT
Designated Fluid Air, Water, Oil, Gas
Size 1/4 in, 6.35 mm
Handle Material Steel
Ball Material Brass
Opening Type Lever
Seat PTFE
Connection Female NPT
Steam Pressure Rang [Max] 150 PSI
Inlet Type Female Thread
Outlet Type NPT
Temperature Range [Max] 366 °F
Steam Pressure Rang [Min] 100 PSI
Weight 0.34 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison