- Brass Material
- 1/2 in Size
applications
- For control of air water oil and gas in hose or pipe lines
features
- Full port
- Blow-out proof stem
| Outlet Size | 0.5 in |
| Temperature Range [Max] | 366 °F |
| Body Material | Brass |
| Seat | PTFE |
| Opening Type | Lever |
| Connection Type | Female/Female |
| Size | 1/2 in, 12.7 mm |
| Handle Material | Steel |
| Designated Fluid | Air, Water, Oil, Gas |
| Material | Brass |
| Pressure Rating | 600 PSI WOG, 150 PSI WSP |
| Inlet Size | 1/2 in NPT |
| Ball Material | Brass |
| Steam Pressure Rang [Max] | 150 PSI |
| Inlet Type | Female Thread |
| Connection | Female NPT |
| Thread | Female NPT x Female NPT |
| Type | Ball |
| Steam Pressure Rang [Min] | 100 PSI |
| Outlet Type | NPT |
| Weight | 0.48 LB |
-
Prop 65


