- Brass Material
- 1/2 in Size
features
- Designed for the best protection against potential gas leakage under extreme duty or low pressure applications Blow-out proof stem
- Adjustable stem packing nut
- Full port
| Steam Pressure Rang [Min] | 100 PSI |
| Steam Pressure Rang [Max] | 150 PSI |
| Connection | Solder End |
| Material | Brass |
| Pressure Rating | 600 PSI WOG, 150 PSI WSP |
| Temperature Range [Max] | 366 °F |
| Size | 1/2 in, 12.7 mm |
| Weight | 0.5 LB |
-
Prop 65


