- Brass Material
- 1 1/2 in Size
applications
- For water and air applications only
features
- For control of air and water only
- Full port
| Thread | Female NPT x Female NPT |
| Port Type | Female NPT x Female NPT |
| Connection Type | Female NPT |
| Size | 1 1/2 in, 38.1 mm |
| Port Size | 1 1/2 |
| Pressure | 600 psi |
| Connection | Female NPT |
| Material | Brass |
| Pressure Rating | 600 PSI |
| Body Material | Brass |
| Temperature Range [Max] | 248 °F |
| Weight | 2.45 LB |
-
Prop 65


