- Brass Material
- 1/4 in Size
applications
- For water and air applications only
| Connection Type | Female NPT |
| Size | 1/4 in, 6.35 mm |
| Temperature Range [Max] | 248 °F |
| Connection | Female NPT |
| Thread | Female NPT x Female NPT |
| Pressure Rating | 365 PSI |
| Pressure | 365 psi |
| Material | Brass |
| Body Material | Brass |
| Connection Size | 1/4 in |
| Weight | 0.27 LB |
-
Prop 65


