- Brass Material
- 3/8 in Size
applications
- For water and air applications only
| Material | Brass |
| Pressure | 365 psi |
| Connection | Female NPT |
| Temperature Range [Max] | 248 °F |
| Thread | Female NPT x Female NPT |
| Pressure Rating | 365 PSI |
| Body Material | Brass |
| Size | 3/8 in, 9.53 mm |
| Connection Size | 3/8 in |
| Connection Type | Female NPT |
| Weight | 0.31 LB |
-
Prop 65


