- 3/4" Port Size
- Female NPT Port Type
- Brass Body Material
- 600 psi
- 248 °F Max. Temperature
applications
- For water and air applications only
features
- For control of air and water only
- Full port
| Material | Brass |
| Connection Type | Female NPT |
| Temperature Range [Max] | 248 °F |
| Port Type | Female NPT x Female NPT |
| Thread | Female NPT x Female NPT |
| Pressure | 600 psi |
| Pressure Rating | 600 PSI |
| Connection | Female NPT |
| Port Size | 3/4 |
| Size | 3/4 in, 19.05 mm |
| Body Material | Brass |
| Weight | 0.65 LB |
-
Prop 65


