Dixon Valve & Coupling
FBVL150
Locking Handle Imported Brass 1 1/2 in Ball Valve
Item #102417773
-
Prop 65
- Brass Material
- 1 1/2 in Size
applications
- For control of air water oil and gas in hose or pipe lines
features
- Full port
- Blow-out proof stem
| Size | 1 1/2 in, 38.1 mm |
| Material | Brass |
| Steam Pressure Rang [Min] | 100 PSI |
| Temperature Range [Max] | 366 °F |
| Pressure Rating | 600 PSI WOG, 150 PSI WSP |
| Steam Pressure Rang [Max] | 150 PSI |
| Thread | Female NPT x Female NPT |
| Connection | Female NPT |
| Seat | PTFE |
| Weight | 2.17 LB |
-
Prop 65

