Dixon Valve & Coupling
FBVL50
Locking Handle Imported Brass 1/2 in Ball Valve
Item #102411639
-
Prop 65
- Brass Material
- 1/2 in Size
applications
- For control of air water oil and gas in hose or pipe lines
features
- Full port
- Blow-out proof stem
| Seat | PTFE |
| Thread | Female NPT x Female NPT |
| Size | 1/2 in, 12.7 mm |
| Pressure Rating | 600 PSI WOG, 150 PSI WSP |
| Temperature Range [Max] | 366 °F |
| Connection | Female NPT |
| Material | Brass |
| Steam Pressure Rang [Max] | 150 PSI |
| Steam Pressure Rang [Min] | 100 PSI |
| Weight | 0.35 LB |
-
Prop 65

