Dixon Valve & Coupling
FBVL75
Locking Handle Imported Brass 3/4 in Ball Valve
Item #102394205
-
Prop 65
- Brass Material
- 3/4 in Size
applications
- For control of air water oil and gas in hose or pipe lines
features
- Full port
- Blow-out proof stem
| Connection | Female NPT |
| Steam Pressure Rang [Max] | 150 PSI |
| Pressure Rating | 600 PSI WOG, 150 PSI WSP |
| Thread | Female NPT x Female NPT |
| Material | Brass |
| Seat | PTFE |
| Temperature Range [Max] | 366 °F |
| Size | 3/4 in, 19.05 mm |
| Steam Pressure Rang [Min] | 100 PSI |
| Weight | 0.615 LB |
-
Prop 65

