- 6 in Size
applications
- The primary application for these fittings are irrigation and suction lines.
features
- Bauer style
| Material | Galvanized Steel |
| Type | Female |
| Size | 6 in |
| Weight | 14.59 LB |
-
Prop 65
| Material | Galvanized Steel |
| Type | Female |
| Size | 6 in |
| Weight | 14.59 LB |
Prop 65