- "King" Short Shank Suction Coupling
- Size 4"
- Steel
- Straight Thread (SIPT)
- Female Half
applications
- For suction or discharge of water
| Type | Female |
| Thread Type | Straight Thread (SIPT) |
| Female Thread | NPSM |
| Material | Plated Steel |
| Component Material | Brass Nut |
| Size Designation | 4 in |
| Female Thread Size | 4 in |
| Seal | Rubber |
| Weight | 3.65 LB |
-
Prop 65


