- Cast Brass Material
- Female Thread x Female Thread End Type
| Connection Type | Female /Female |
| Type | Female Thread x Female Thread |
| Connection Size | 1 1/2 in NST (NH) Female Thread x 1 1/2 in NPT Female Thread |
| Material | Cast Brass |
| Body Material | Brass |
| Female Thread | NPT, NST (NH) |
| Female Thread Size | 1 1/2 in x 1 1/2 in |
| Weight | 0.53 LB |
-
Prop 65


