- Cast Brass Material
- Female Thread x Female Thread End Type
| Female Thread | NPT, NYFD |
| Female Thread Size | 1 1/2 in x 1 1/2 in |
| Material | Cast Brass |
| Type | Female Thread x Female Thread |
| Weight | 1.0 LB |
| Female Thread | NPT, NYFD |
| Female Thread Size | 1 1/2 in x 1 1/2 in |
| Material | Cast Brass |
| Type | Female Thread x Female Thread |
| Weight | 1.0 LB |