- Nipple
- Female Thread x Female Thread
| Body Material | Brass |
| Connection Type | Female /Female |
| Connection Size | Female Thread x Female Thread |
| Type | Nipple |
| Material | Brass |
| Weight | 0.88 LB |
-
Prop 65
| Body Material | Brass |
| Connection Type | Female /Female |
| Connection Size | Female Thread x Female Thread |
| Type | Nipple |
| Material | Brass |
| Weight | 0.88 LB |
Prop 65