- Hump Hose Rack
- 1 1/2" - 1 3/4" Hose Size
- Synthetic 100 FT
- Single Jacket 50 FT Capacity
applications
- A compact neat and economical method of storing collapsible hose
features
- Compact neat and economical method of storing collapsible hose
- Pivot mounting permits rack to swing preventing kinks and twists
- Open sides allow faster drying to prevent mold and mildew
| Capacity | Synthetic: 100 ft, Single Jacket: 50 ft |
| Hose Size Range | 1 1/2" - 1 3/4" |
| Hose Size | 1 1/2 to 1 3/4 in |
| Material | Steel |
| Weight | 12.0 LB |
-
Prop 65


