- Hump Hose Rack
- 2" - 2 1/2" Hose Size
- Synthetic 150 FT
- Single Jacket 100 FT
- Double Jacket 50 FT Capacity
applications
- A compact neat and economical method of storing collapsible hose
features
- Compact neat and economical method of storing collapsible hose
- Pivot mounting permits rack to swing preventing kinks and twists
- Open sides allow faster drying to prevent mold and mildew
| Hose Size Range | 2" - 2 1/2" |
| Capacity | Synthetic: 150 ft, Single Jacket: 100 ft, Double Jacket: 50 ft |
| Hose Size | 2 to 2 1/2 in |
| Material | Steel |
| Weight | 17.52 LB |
-
Prop 65


