- Hump Hose Rack
- 1 1/2" - 1 3/4" Hose Size
- Synthetic 200 FT
- Single Jacket 150 FT
- Double Jacket 100 FT Capacity
applications
- A compact neat and economical method of storing collapsible hose
features
- Compact neat and economical method of storing collapsible hose
- Pivot mounting permits rack to swing preventing kinks and twists
- Open sides allow faster drying to prevent mold and mildew
| Hose Size | 1 1/2 to 1 3/4 in |
| Capacity | Synthetic: 200 ft, Single Jacket: 150 ft, Double Jacket: 100 ft |
| Material | Steel |
| Hose Size Range | 1 1/2" - 1 3/4" |
| Weight | 24.0 LB |
-
Prop 65


