- Rack Cover
- 16 in x 25 1/2 in x 6 in
- Vinyl
| Height | 16 in |
| Used With | FHHR-1, FHHR-2 |
| Length | 25 1/2 in |
| Material | Vinyl |
| Weight | 0.998 LB |
-
Prop 65
| Height | 16 in |
| Used With | FHHR-1, FHHR-2 |
| Length | 25 1/2 in |
| Material | Vinyl |
| Weight | 0.998 LB |
Prop 65