- Rack Cover
- 33 1/2 in x 35 1/2 in x 6 in
- Vinyl
| Used With | FHHR-5 |
| Material | Vinyl |
| Height | 33 1/2 in |
| Length | 35 1/2 in |
| Weight | 1.0 LB |
-
Prop 65
| Used With | FHHR-5 |
| Material | Vinyl |
| Height | 33 1/2 in |
| Length | 35 1/2 in |
| Weight | 1.0 LB |
Prop 65