- Hose Pin Rack
- 1 1/2" Hose Size
- Single Jacket 100 FT Capacity
| Hose Size | 1 1/2 in |
| Capacity | 100 ft of 1 1/2 in rack Hose |
| Material | Steel |
| Hose Size Range | 1 1/2" |
| Weight | 4.455 LB |
-
Prop 65
| Hose Size | 1 1/2 in |
| Capacity | 100 ft of 1 1/2 in rack Hose |
| Material | Steel |
| Hose Size Range | 1 1/2" |
| Weight | 4.455 LB |
Prop 65